This product has been discontinued.

2' x 4' LED Troffer, 48W, 120/277V, 4000K
Item #: 0103299
Cat #: 2GR-LD1-64-A-UNV-L840-CD1-U
UPC: 080083656646
Company wide:
0
in stock
Discontinued
Documents & Guides
2' x 4' LED Troffer, 48W, 120/277V, 4000KLED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, Color Temperature: 4000K.
Overview
2' x 4' LED Troffer, 48W, 120/277V, 4000KLED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, Color Temperature: 4000K.
Also known as: 080083656646, 2GR-LD1-64-A-UNV-L840-CD1-U, MET2GRLD164AUNVL40
Specifications
| Wattage: | 48 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Length: | 4 ft |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 48 |
| Volts AC: | 120, 277 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Light Technology: | LED |