S2K 3P4W 800:0.1A IND

Item #: 0103279

Cat #: 2N208-8D

UPC: 078477555514

Company wide:
0 in stock
Three Element Demand Meter, 120/240/208V, 3PH, 4W, Line-to-Line, 800:0.1A ratio, Max 800A, Indoor Surface Mount Enclosure. METER ONLY. Requires (3) 800A Current Transformers, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant

Overview

Three Element Demand Meter, 120/240/208V, 3PH, 4W, Line-to-Line, 800:0.1A ratio, Max 800A, Indoor Surface Mount Enclosure. METER ONLY. Requires (3) 800A Current Transformers, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant

Series 2000 120/240/208 V Three Element Demand Meter, 3P4W, Indoor, Line-to-Line, 800:0.1, Gray

Also known as: 078477555514, 2N208-8D, LEV2N2088D

Specifications

Wattage: 4
Type: Indoor
Wattage: 4
Type: Indoor