Fluorescent Lamp, Circular, T9, 22W, 4100K

Item #: 0103211
Cat #: S6500
UPC: 045923065002
$ 5.53 EA
Company wide:
0 in stock
Fluorescent, Circline Lamp, 22 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 1120, Mean Lumens: 1020, CRI: 62, Color Temp: 4100K, Rated Average Life: 12,000 Hrs.

Overview

Fluorescent, Circline Lamp, 22 Watt, Bulb: C-T9, Base: 4-Pin (G10q), Initial Lumens: 1120, Mean Lumens: 1020, CRI: 62, Color Temp: 4100K, Rated Average Life: 12,000 Hrs.
The SATCO T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The lamp fits into circular fixtures with four-pin bases. Circline lamps can be used in both decorative and retail environments.
Also known as: 045923065002, S6500, SATS6500

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 1120
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Lumens: 1120
Shape: T9 (Circular)
Dimmable: No
Color Rendering Index (CRI): 62
Wattage: 22
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)