Label Maker Kit

Item #: 0103207

Cat #: BMP61

UPC: 754473551025

Company wide:
0 in stock
Documents & Guides
Label Maker Kit, Includes: BMP61 Printer, USB Cable, Label Cartridge, Rechargeable NiMH Battery Pack, AC Power/Battery Charger, Hard Case & Software Download

Overview

Label Maker Kit, Includes: BMP61 Printer, USB Cable, Label Cartridge, Rechargeable NiMH Battery Pack, AC Power/Battery Charger, Hard Case & Software Download

The BMP®61 label printer is designed for efficient identification of wires, cables and components. It can handle tough industrial applications with its reliable materials.

  • Handheld label printer for creating multi-line labels to identify wires, panels, circuit boards and any other industrial items
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port, USB flash drive or via Wi-Fi
  • QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas
  • Prints in 6 different text sizes ranging from 6 point to 40 point in a single color
Also known as: 754473551025, BMP61, BRABMP61

Specifications

Color: Yellow/Black
Type: Label Marker Kit
Family / Style: BMP61
Color: Yellow/Black
Family / Style: BMP61
Type: Label Marker Kit