Four-Hole Open 45° Angle Fitting, Hot Dipped Galvanized

Item #: 0103187

Cat #: B248HDG

UPC: 781011524647

$ 61.11 EA
Company wide:
0 in stock
Documents & Guides
Open Angle Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, 45 Degree, Material: Steel. Finish: Hot-Dipped Galvanized.

Overview

Open Angle Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, 45 Degree, Material: Steel. Finish: Hot-Dipped Galvanized.
Also known as: 781011524647, B248HDG, BLIB248HDG

Specifications

Material: Stainless Steel
Material: Stainless Steel