Sustainable

HBL PGM3-180L5K-U-DBSEE 78598803137

Item #: 0103158
Cat #: PGM3-180L5K-U-DB
UPC: 78598831375
Call for price
Company wide:
0 in stock

Overview

PGM3-180L5K-U-DB
Also known as: 78598831375, PGM3-180L5K-U-DB, HUBPGM3180L5KUDB

Specifications

Type: Wallpack
Color: Dark Bronze
Wattage: 72
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Wattage: 72
Standards: California Proposition 65
Color: Dark Bronze
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)