1 COND. SUPPORT

Item #: 0103149

Cat #: 692-TB

UPC: 786210006925

$ 195.94 EA
Company wide:
0 in stock
Documents & Guides
1 in. Malleable iron conduit support.

Overview

1 in. Malleable iron conduit support.

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 786210006925, 692-TB, THB692TB

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in