Rack Angle, 19 In, Sq, 1400mm Length, Steel, Conductive Finish

Item #: 0103130

Cat #: P2RA19S14

UPC: 783510326074

$ 280.14 EA
Company wide:
0 in stock
Documents & Guides
Rack Angle, 19 In, Sq, 1400mm Length, Steel, Conductive Finish

Overview

Rack Angle, 19 In, Sq, 1400mm Length, Steel, Conductive Finish

The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.

Also known as: 783510326074, P2RA19S14, HOFP2RA19S14

Specifications

Depth: 1.890 in
Material: Steel
Width: 2.560 in
Height: 51.500 in
Depth: 1.890 in
Width: 2.560 in
Material: Steel
Height: 51.500 in

Customer Reviews

No reviews for this product
(0)