Bathroom Exhaust Fan, 110 CFM, Heat, Light

Item #: 0103122

Cat #: QT9093WH

UPC: 784891322129

Company wide:
0 in stock
Documents & Guides
Ceiling Heater/Fan with Light, CFM: 110, Sones: 3.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.

Overview

Ceiling Heater/Fan with Light, CFM: 110, Sones: 3.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.

You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NUTONE can do instantly. This Heater/Fan/Lighting combination provides powerful heating and ventilation at the touch of a switch.

Also known as: 784891322129, QT9093WH, NUTQT9093WH

Specifications

Sones: 3
Color: White
CFM: 110
Material: Steel
Sones: 3
CFM: 110
Color: White
Material: Steel