WALL 52W CUTOFF NEUT BR

Item #: 0103096

Cat #: WPLEDC52N

UPC: 019813029252

$ 851.20 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 52W CUTOFF LED NEUTRAL BRONZE

Overview

LPACK WALLPACK 52W CUTOFF LED NEUTRAL BRONZE
Also known as: 019813029252, WPLEDC52N, RABWPLEDC52N

Specifications

Wattage: 52
Type: LED
Color: Bronze
Wattage: 52
Color: Bronze
Type: LED