Cover, Side

Item #: 0103080

Cat #: P2CS226

UPC: 783510313517

$ 402.10 EA
Company wide:
0 in stock
Documents & Guides
Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 2200x600mm, Material: Steel, Finish: Lt Gray

Overview

Cover, Side, Bulletin P40 (proline Generation 2 Modular Enclosures - Proline G2covers), Size/dims: Fits 2200x600mm, Material: Steel, Finish: Lt Gray
Also known as: 783510313517, P2CS226, HOFP2CS226

Specifications

Material: Steel
Width: 22.200 in
Depth: 0.790 in
Type: End Panels
Height: 85.900 in
Material: Steel
Depth: 0.790 in
Height: 85.900 in
Width: 22.200 in
Type: End Panels