
$ 241.65 EA
Company wide:
0
in stock
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 500-1/0, 2 Ports, 1 Hole, 1/2in Bolt Size, UL, CSA
Overview
Copper Mechanical Lug Offset, Conductor Range 500-1/0, 2 Ports, 1 Hole, 1/2in Bolt Size, UL, CSA
Also known as: 783669593914, LU-6, ILSLU6
Features & Benefits
- Compact design saves space and reduces installation time
- Range taking to reduce inventory
- Re-usable for efficient use and flexibility in the field
- Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
- Suitable for use in circuits rated 35KV or less
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Mounting: | 1-Hole |
| Stud Size: | 1/2 in |