100W BR38 Incandescent Lamp, Pink

Item #: 0103008

Cat #: S4429

UPC: 045923044298

Company wide:
0 in stock
100 Watt BR38 Incandescent; Pink; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Pink; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923044298, S4429, SATS4429

Specifications

Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Pink
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Wattage: 100
Color: Pink
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Dimmable: Yes