Wireway Tee, Type 12, 8" x 8", Steel, Gray

Item #: 0102999

Cat #: F88LTA

UPC: 783510192907

$ 650.85 EA
Company wide:
0 in stock
Lay-in Hinged Cover Tee Fitting with Top Opening, 8 Inch x 8 Inch, Steel, Gray, Use with Type 12 Wireway

Overview

Lay-in Hinged Cover Tee Fitting with Top Opening, 8 Inch x 8 Inch, Steel, Gray, Use with Type 12 Wireway

Lay-in Hinged Cover Tee Fitting with Top Opening is used when the covers of all three branches of the wireway run are open along the same side. Tee Fittings are finished with paint over plated surfaces.

Also known as: 783510192907, F88LTA, HOFF88LTA

Features & Benefits

  • Lay-in Hinged Cover Tee Fitting with Top Opening is used when the covers of all three branches of the wireway run are open along the same side
  • Tee Fittings are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel