Quick-Release Latch Kit, Fiberglass

Item #: 0102996

Cat #: AL48

UPC: 783510297701

$ 69.80 EA
Company wide:
14 in stock
Quick-release Latch Kit (2), Bulletin A48y (Fiberglass Hinged Cover Type 4x Enclosure Accessories), Material/finish: Fiberglass

Overview

Quick-release Latch Kit (2), Bulletin A48y (Fiberglass Hinged Cover Type 4x Enclosure Accessories), Material/finish: Fiberglass

Two fiberglass-reinforced gray polyester latches with 316L stainless steel bail and screw-hole plugs are included in each package. Supplied with Continuous Hinge, Type 4X enclosures and available for Fiberglass Hinged Cover WiFi Cabinet, Type 4X. Kit converts screw-cover enclosures to quick-release without modification. No tools needed to install. Padlocking provision is included.

Also known as: 783510297701, AL48, HOFAL48

Features & Benefits

  • For use with A48 Series

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Material: Fiberglass
Standards: Build America Buy America Compliant