Stranded Conductor, Copper, Smooth Weave, 250', 59.45 kcmil

Item #: 0102995

Cat #: LPC120250

UPC: 782856644194

$ 10.24 FT
Company wide:
0 in stock
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Copper, Smooth Weave, 250', 59.45 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Copper, Smooth Weave, 250', 59.45 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644194, LPC120250, CADLPC120250

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 250 ft
Material: Copper
Weight: 0.190 lb
Length: 250 ft
Weight: 0.190 lb
Material: Copper