Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0102983
Cat #: 6153
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 100W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost.

Overview

Incandescent Lamp, 100W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost.
Also known as: 6153, HCO6153

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 11510
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 11510
Color Temperature: 2700 (Warm White)
Wattage: 100
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)