NEMA OPEN REV STR SIZE 4 120V COIL

Item #: 0102943

Cat #: AN56NN0AB

UPC: 782113604121

$ 17677.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, Eaton NEMA freedom series Reversing reset relay starter, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4

Overview

Eaton Freedom NEMA motor control starter, Eaton NEMA freedom series Reversing reset relay starter, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4

Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 782113604121, AN56NN0AB, CUTAN56NN0AB

Specifications

Family / Style: Freedom
Size: 4
Family / Style: Freedom
Size: 4