Conduit Body, Type: LR, Form 7, Size: 4 Inch, Malleable Iron

Item #: 0102916

Cat #: APPLR107

UPC: 781381507042

$ 669.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Form 7, Size: 4 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Form 7, Size: 4 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507042, APPLR107

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LR
Diameter: 4 in
Material: Malleable Iron
Type: Type LR
Family / Style: Form 7
Diameter: 4 in