*** Discontinued, See Item UC18T8115 ***

Item #: 0102908

Cat #: TUQ115WX001

UPC: 037949135975

Call for price
Company wide:
0 in stock
Documents & Guides
Undercabinet Light, 18", *** Discontinued, See Item UC18T8115 ***

Overview

Undercabinet Light, 18", *** Discontinued, See Item UC18T8115 ***
Also known as: 037949135975, TUQ115WX001, AFXTUQ115WX001

Specifications

Type: Undercabinet Light
Wattage: 15
Color: White
Length: 18 in
Type: Undercabinet Light
Color: White
Wattage: 15
Length: 18 in