Magnetic Core & Coil Ballast, Metal Halide, 1000W, 240/277V

Item #: 0102904
Cat #: 78E6592-001
UPC: 781087865927
$ 717.22 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 240/277 Volt, ANSI Code: M47

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 240/277 Volt, ANSI Code: M47
Also known as: 781087865927, 78E6592-001, ADV78E6592001

Specifications

ANSI Code: M47
Volts AC: 277, 240
Type: Probe Start, Core &amp
Wattage: 1000
Light Technology: HID
ANSI Code: M47
Type: Probe Start, Core &amp
Light Technology: HID
Volts AC: 277, 240
Wattage: 1000

Customer Reviews

No reviews for this product
(0)