Power Cord, Gentran Series, NEMA 14-50

Item #: 0102855

Cat #: 6330

UPC: 696471063301

$ 164.82 EA
Company wide:
42 in stock
Documents & Guides
Generac Power Systems 6330 Power Cord, Gentran Series, 4 Conductors, Conductor Size: 6 Awg, Amperage Rating: 50 Amp, 125/250 Vac, NEMA 14-50, Connector: Cs6364,1 Outlet, 10 Ft Length, 8 Lb, C/us Ul Listed, For Gp15000e, Gp17500e, Xg10000e,xp10000e Generators, 6294, 6295, 6376, 6377, 6378, 6379, 6382, 6408 Transfer Switch's, 6338, 6341, 6344, 6347 Power Inlet Box, Power Tool, Or Appliance

Overview

Generac Power Systems 6330 Power Cord, Gentran Series, 4 Conductors, Conductor Size: 6 Awg, Amperage Rating: 50 Amp, 125/250 Vac, NEMA 14-50, Connector: Cs6364,1 Outlet, 10 Ft Length, 8 Lb, C/us Ul Listed, For Gp15000e, Gp17500e, Xg10000e,xp10000e Generators, 6294, 6295, 6376, 6377, 6378, 6379, 6382, 6408 Transfer Switch's, 6338, 6341, 6344, 6347 Power Inlet Box, Power Tool, Or Appliance
Also known as: 696471063301, 6330, GPS6330

Specifications

Volts AC: 250, 125
Length: 10 ft
Conductors: 4
NEMA Configuration: 14-50R, 14-50P
Standards: California Proposition 65
Volts AC: 250, 125
Conductors: 4
Standards: California Proposition 65
Length: 10 ft
NEMA Configuration: 14-50R, 14-50P