SUBPANEL, BENT 39H X

Item #: 0102800

Cat #: SCE42P30

UPC:

$ 149.33 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-42P30 SUBPANEL, BENT 39H X

Overview

SCE SCE-42P30 SUBPANEL, BENT 39H X
Also known as: SCE42P30, SAGSCE42P30

Specifications

Width: 30 in
Height: 42 in
Width: 30 in
Height: 42 in