STANDOFF 3" 2 PIECE AL, DRK

Item #: 0102796
Cat #: 004300D
UPC:
$ 9.81 EA
Company wide:
0 in stock
Documents & Guides
3" Two-Piece Dark Flat Top Standoff Contractor Pack, 24 = 1 box. Diameter: 1-5/8". Includes: Stainless Steel Hardware. ***Does not include Lag Bolts for Attachment***

Overview

3" Two-Piece Dark Flat Top Standoff Contractor Pack, 24 = 1 box. Diameter: 1-5/8". Includes: Stainless Steel Hardware. ***Does not include Lag Bolts for Attachment***
Also known as: 004300D, UNR004300D

Specifications

Color: Black
Length: 3 in
Height: 3 in
Material: Aluminum
Weight: .625 lbs
Color: Black
Height: 3 in
Weight: .625 lbs
Length: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)