Plgmd 6ft. 2 Crt 9in. Oc 2000 Gray

Item #: 0102761

Cat #: G20GBA609

UPC: 786776096811

$ 115.80 EA
Company wide:
0 in stock

Overview

W-mold G20gba609 Gry 4w2ckt P lugmld
Also known as: 786776096811, G20GBA609, WMDG20GBA609

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel