Double-Sided Tape. 2" x 17 Yards

Item #: 0102760

Cat #: DST2

UPC: 786776060744

$ 24.82 EA
Company wide:
3 in stock
Double-Sided Tape. Size: 2" Width, 17 yds. Length.

Overview

Double-Sided Tape. Size: 2" Width, 17 yds. Length.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776060744, DST2, WMDDST2, double sticky tape

Specifications

Width: 2 in
Length: 51 ft
Color: White
Width: 2 in
Color: White
Length: 51 ft