
Velocity® Single-Sided Vertical Cable Manager
Item #: 0102754
Cat #: 13902-703
UPC: 703957354621
$ 361.67 EA
Company wide:
12
in stock
Documents & Guides
Velocity Single-Sided Vertical Cable Managers; for 7'H (2.1 m) 45U Racks; 80.5"H (2045 mm) x 6"W (152 mm) x 9.8" (249 mm); Black
Overview
Velocity Single-Sided Vertical Cable Managers; for 7'H (2.1 m) 45U Racks; 80.5"H (2045 mm) x 6"W (152 mm) x 9.8" (249 mm); Black
Velocity® Cable Management is an economical cable management solution for everyday use in telecommunication rooms, equipment rooms and lab spaces. Perfect for creating a complete vertical pathway for premise cabling and patch cords on CPI Rack Systems.
Also known as: 703957354621, 13902-703, CPI13902703
Features & Benefits
- Large cross-section provides abundant space for cables
- Velocity Vertical Manager is available in three heights, four depths
- Snap-on covers secure and protect cable (included)
- Optional Cable Spool Kit, Cable Ring Kit and Cable Lashing Bar provide additional cable management
- Compact packaging saves on shipping, uses minimal storage space and makes carrying it a one-person job
- Tool-less snap together assembly is simple and quick
- Openings on side of manager align with rack-mount units
- T-shaped cable guides organize cables by rack-mount unit
- Patented
Specifications
| Color: | Black |
| Color: | Black |