BAB 3P 60A BREAKER MAX 240V MAX 10K AIC

Item #: 0102717

Cat #: BAB3060HS1

UPC: 786679378403

$ 2050.88 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 24,48V/dc shunt trip, 60A, 10 kAIC, 240V, Non-Interchangeable

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 24,48V/dc shunt trip, 60A, 10 kAIC, 240V, Non-Interchangeable

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679378403, BAB3060HS1, CUTBAB3060HS1

Specifications

Poles: 3
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On