2" Type LR Stainless Steel Conduit Body

Item #: 0102651

Cat #: S62000LR00

UPC: 847656001247

$ 520.00 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LR, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001247, S62000LR00, CLBS62000LR00

Specifications

Type: Type LR
Material: Stainless Steel
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Stainless Steel