2" Type LB Stainless Steel Conduit Body

Item #: 0102650

Cat #: S62000LB00

UPC: 847656000974

$ 520.00 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.

Calpipe Calbrite Type LB Conduit calpipe body has stainless steel construction for longer durability and to meet stringent sanitary condition. Conduit body has a trade size of 2 inches. It is polished with brite finish that provides resistance against corrosion and aesthetic appearance. Solid steel construction allows easy and simple installation while using ordinary hand tools. It measures 11.360 Inch x 3.480 Inch x 4.460 Inch and has flat back design that permits extra wiring capacity. Cover and gasket has been included in the body. It can be used for pulling fittings and features accessible wiring chambar that provides a spacious location to make splices. Calpipe body conduit is UL listed and CSA certified.

Also known as: 847656000974, S62000LB00, CLBS62000LB00

Specifications

Material: Stainless Steel
Type: Type LB
Hub Diameter: 2 in
Material: Stainless Steel
Hub Diameter: 2 in
Type: Type LB