Fluorescent Lamp, Ecologic, T8, 96", 59W, 3500K

Item #: 0102634

Cat #: FO96835ECO

UPC: 046135221484

Call for price
Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3500K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22148* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3500K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22148* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135221484, FO96835ECO, SYLFO96835ECO

Specifications

Color Rendering Index (CRI): 82
Wattage: 59
Lumens: 5900
Length: 8 ft, 96 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 82
Lumens: 5900
Material: Glass
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)