21W T5 Fluorescent Lamp, 65K

Item #: 0102591

Cat #: S8113

UPC: 045923081132

Company wide:
0 in stock
21 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

21 Watt; T5; Fluorescent; 6500K Daylight; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081132, S8113, SATS8113

Specifications

Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Wattage: 21
Dimmable: No
Shape: T5 (Tubular)
Lumens: 2100
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)