125A METER PACK, 3 SOCKETS, RING, COPPER

Item #: 0102580

Cat #: 1MP3124RC

UPC: 782114990087

$ 2794.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton meter pack, 125A, Copper, Bus: 400A, No bypass, NEMA 3R, 3, Single-phase in/single-phase out, BR_, BRH_, BRHH_, Ring, 120/240V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter pack, 125A, Copper, Bus: 400A, No bypass, NEMA 3R, 3, Single-phase in/single-phase out, BR_, BRH_, BRHH_, Ring, 120/240V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.

Also known as: 782114990087, 1MP3124RC, CUT1MP3124RC

Specifications

Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil
Sockets: 3
Mounting: Wall
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 300 kcmil, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 350 kcmil
Mounting: Wall
Sockets: 3