ETN SVX001A1-4A1B1-CQ SVX9000 0.75H

Item #: 0102569

Cat #: SVX001A1-4A1B1-CQ

UPC: 786685876894

$ 2356.64 EA
Company wide:
0 in stock

Overview

C-H SVX001A1-4A1B1C2 N1 480V
Also known as: 786685876894, SVX001A1-4A1B1-CQ, CUTSVX001A14A1B1CQ

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Size: Frame 4
Horsepower: 1
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Phase: 3
Mounting: Surface
Size: Frame 4