
Switch Box, Gangable, 2-3/4" Deep, NM Clamps, Ears
Item #: 0102530
Cat #: 567
UPC: 050169005675
$ 24.61 EA
Company wide:
254
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0"
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0"
Switch boxes are used to house wiring devices such as switches or outlets. RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists.
Also known as: 050169005675, 567, RAC567
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Cable clamps suitable for use with nonmetallic sheathed cable
- Supplied with seven 1/2 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 14.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 14 in³ |