2 Light Etched Linen With Clear Edge Glass Bath Vanity, Brushed Nickel

Item #: 0102516

Cat #: P2977-09

UPC: 785247159055

$ 246.00 EA
Company wide:
0 in stock
Two Light Etched Linen With Clear Edge Glass Bath Vanity, 13 Inch x 9.5 Inch x 6.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Etched Linen With Clear Edge Glass Bath Vanity, 13 Inch x 9.5 Inch x 6.125 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Create the sophisticated feel of modern, urban living in your home with this two-light bath fixture from the Alexa Collection. Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.

Also known as: 785247159055, P2977-09, PROP297709

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Material: Steel
Color: Brushed Nickel
Standards: California Proposition 65