100A, Meter Center, BR Type, 10 kAIC, Solar Ready

Item #: 0102511

Cat #: MBE1224PV100BTF

UPC: 786685690186

$ 458.32 EA
Company wide:
73 in stock
Documents & Guides
100 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 100A Main Breaker Included, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 100A Main Breaker Included, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Solar Power Center Meter Breaker Catalog#:MBE1224PV100BTF Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 100A, Aluminum Bus 125 Ampere, Galvanized steel Enclosure, Overhead/underground, 10 kAIC

Also known as: 786685690186, MBE1224PV100BTF, CUTMBE1224PV100BTF, All-in-one Solar Ready

Specifications

Mounting: Flush
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Phase: 1
Circuits: 24
Sockets: 1
Interrupt Rating AC: 10 kA
Amps: 100
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R