M18™ Fuel 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only)

Item #: 0102500

Cat #: 2780-22

UPC: 045242309443

Company wide:
0 in stock
Documents & Guides
M18™, Cordless, Grinder/Cut-Off, Rpm: 8500, Wheel Diameter: 4-1/2" / 5", Voltage: 18, Weight: 5.8 Lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger

Overview

M18™, Cordless, Grinder/Cut-Off, Rpm: 8500, Wheel Diameter: 4-1/2" / 5", Voltage: 18, Weight: 5.8 Lbs, Includes: Carrying Case, Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder/Cut-Off Tool, Battery & Multi Voltage Charger

The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18™ FUEL 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM XC5.0 Battery Pack (not included) delivers up to 4X more run time and 20% more power. The grinder features REDLINK PLUS Intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18-volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee’s legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.

Also known as: 045242309443, 2780-22, MIL278022

Specifications

Type: Grinder
Diameter: 5 in, 4 1/2 in
Volts AC: 18
Type: Grinder
Volts AC: 18
Diameter: 5 in, 4 1/2 in