2 FORM7 STEEL COVER

Item #: 0102417

Cat #: 0ZG670

UPC: 783126763058

$ 33.98 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Clip-On 170 Series Cover, 2 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 00

Overview

OZ-Gedney Clip-On 170 Series Cover, 2 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 00

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126763058, 0ZG670, OZG670

Specifications

Family / Style: Form 7
Material: Stainless Steel
Hub Diameter: 5 in
Family / Style: Form 7
Hub Diameter: 5 in
Material: Stainless Steel