1-1/4 IN FORM7 STEEL CVR

Item #: 0102415

Cat #: 0ZG470

UPC: 783126763034

$ 18.95 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CS

Overview

OZ-Gedney Clip-On 170 Series Cover, 1-1/4 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CS

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126763034, 0ZG470, OZG470

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 1 1/4 in
Family / Style: Form 7
Hub Diameter: 1 1/4 in
Material: Steel