
$ 9.31 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Clip-On Series Cover, 1/2 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA
Overview
OZ-Gedney Clip-On Series Cover, 1/2 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126763003, 0ZG170, OZG170
Specifications
| Family / Style: | Form 7 |
| Material: | Steel |
| Hub Diameter: | 1/2 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 1/2 in |
| Material: | Steel |