Conduit Body, Type LB, 2" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0102406

Cat #: 0ZGLB67

UPC: 783126328561

$ 178.15 EA
Company wide:
0 in stock
Conduit Body, Type LB, 2 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type LB, 2 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328561, 0ZGLB67, OZGLB67

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Hub Diameter: 2 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Hub Diameter: 2 in