
Conduit Body, Type LB, 1-1/2" Diameter, Form 7, Malleable Iron/Zinc
Item #: 0102405
Cat #: 0ZGLB57
UPC: 783126328363
$ 107.82 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type LB, 1-1/2 Inch Diameter, Form 7, Malleable Iron/Zinc
Overview
Conduit Body, Type LB, 1-1/2 Inch Diameter, Form 7, Malleable Iron/Zinc
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126328363, 0ZGLB57, OZGLB57
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Type: | Type LB |
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Diameter: | 1 1/2 in |
| Type: | Type LB |