1-1/4 IN FORM7 LB COND BODY

Item #: 0102404

Cat #: 0ZGLB47

UPC: 783126328165

$ 83.36 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type LB Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 6-1/2 IN, 2-3/16 IN Width, 3-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3 AWG) Conductors, 19.3 CU-IN Volume, Third Party Ce

Overview

OZ-Gedney Type LB Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 6-1/2 IN, 2-3/16 IN Width, 3-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3 AWG) Conductors, 19.3 CU-IN Volume, Third Party Ce

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328165, 0ZGLB47, OZGLB47

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LB
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Type: Type LB
Family / Style: Form 7
Hub Diameter: 1 1/4 in