Conduit Body, Type LB, 1" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0102403

Cat #: 0ZGLB37

UPC: 783126327960

$ 52.97 EA
Company wide:
0 in stock
Conduit Body, Type LB, 1 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type LB, 1 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126327960, 0ZGLB37, OZGLB37

Specifications

Material: Malleable Iron
Diameter: 1 in
Family / Style: Form 7
Type: Type LB
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1 in
Type: Type LB