Conduit Body, Type LB, 3/4" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0102402

Cat #: 0ZGLB27

UPC: 783126327762

$ 34.69 EA
Company wide:
0 in stock
Conduit Body, Type LB, 3/4 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type LB, 3/4 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126327762, 0ZGLB27, OZGLB27

Specifications

Family / Style: Form 7
Type: Type LB
Material: Iron Alloy
Hub Diameter: 3/4 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LB
Hub Diameter: 3/4 in