1/2 IN FORM 7 CVR GASKET

Item #: 0102394

Cat #: 0ZGGASK571

UPC: 783126238501

$ 8.66 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type GASK Solid Cover Gasket, Trade Size: 1/2 IN, Closed-Cell Neoprene, 100 DEG C, For Form 7 Conduit Bodies

Overview

OZ-Gedney Type GASK Solid Cover Gasket, Trade Size: 1/2 IN, Closed-Cell Neoprene, 100 DEG C, For Form 7 Conduit Bodies

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126238501, 0ZGGASK571, OZGGASK571

Specifications

Family / Style: Form 7
Material: Neoprene
Hub Diameter: 3/4 in
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Neoprene