1/0 MTW Flex Red

Item #: 0102297

Cat #: 1AMTWSTRFLEXRED

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1/0 AWG, 30-Strand, Copper Wire, Red, 600V, Flexible, Machine Tool Wire, 1000' Reel.

Overview

1/0 AWG, 30-Strand, Copper Wire, Red, 600V, Flexible, Machine Tool Wire, 1000' Reel.
Also known as: 1AMTWSTRFLEXRED

Specifications

Color: Red
Material: Copper
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded
Color: Red
Gauge: 1/0 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600