1
more

Surge Protective Device, 480 Wye, 4W+G, 120kA, 3PH, Surface Mount
Item #: 0102286
Cat #: SPD120480Y2K
UPC: 786685327679
$ 3612.14 EA
Company wide:
0
in stock
Documents & Guides
120 kA, Surge Device, 480Y (277/480 Wye), 4-Wire + Ground, Surface Mount, 3-Phase, NEMA 1
Overview
120 kA, Surge Device, 480Y (277/480 Wye), 4-Wire + Ground, Surface Mount, 3-Phase, NEMA 1
Also known as: 786685327679, SPD120480Y2K, CUTSPD120480Y2K
Specifications
| Phase: | 3 |
| Volts AC: | 277, 480Y |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 277, 480Y |
| IP/NEMA Rating: | NEMA 1 |