Long Nose 25° Angled Pliers

Item #: 0102229

Cat #: 9O 21-150 SBA

UPC: 432210204228

$ 56.88 EA
Company wide:
13 in stock
Documents & Guides
Long Nose 25° Angled Pliers

Overview

Long Nose 25° Angled Pliers
Also known as: 432210204228, 9O 21-150 SBA, KNI9O21150SBA

Specifications

Length: 8.75 in
Length: 8.75 in